Partially Threaded Cap Screw, 3/8-16, 3-1/4 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 454156
- Zoro # G421836308
product price:Â
$
0.44
/ea
Sold in multiples of 50 for
$22.00
Key Features
Head Height
15/64 in
System of Measurement
Imperial
Thread Style
Partially Threaded
Thread Size
3/8"-16
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454156
- Zoro #
- G421836308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- System of Measurement
- Imperial
- Thread Style
- Partially Threaded
- Thread Type
- UNC
- Material
- Alloy Steel
- Finish
- Zinc Yellow Brake CR+3
Description
BBI cap screw partially threaded, series: 454, imperial, 3/8-16, 3-1/4 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNC thread, 15/64 in H head, hex head, 1 in minimum thread length, 3/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.