Partially Threaded Cap Screw, 5/16-18, 2-1/2 in L Under Head, 5 Grade, Medium Carbon Steel, Imperial
- Mfr # 847090
- Zoro # G621831295
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Zinc CR+3
Tensile Strength
120,000 psi
Head Height
13/64 in
Material of Construction
ASTM B633
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847090
- Zoro #
- G621831295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Details
- Finish
- Zinc CR+3
- Tensile Strength
- 120,000 psi
- Material of Construction
- ASTM B633
- Thread Type
- UNC
- Material
- Medium Carbon Steel
- Thread Style
- Partially Threaded
- Rockwell Hardness
- 25 to 34 HRC
- System of Measurement
- Imperial
Description
BBI cap screw partially threaded, imperial, 5/16-18 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 13/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 5/16 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.