Shop USA INDUSTRIALS

HexCapScrew, 16 mm, M5x0.80, SS, PK50

  • Mfr # ZBOLT-5130
  • Zoro # G923726299

product price: 
$
12.29
/pk of 50, $0.25/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Metric
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5130
Zoro #
G923726299
UPC #
00197666245132
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5x0.80
Fastener Length
16 mm
Head Height
3.5 mm
Head Width
8 mm
Overall Length
19.5 mm
Drive Size
8 mm
Minimum Thread Length
16 mm
Screw Size
M5
Head and Washer Height
3.5 mm
Wire Rope Length
19.5 mm
Length
19.5 mm

Details

Item
Hex Cap Screw
Material Grade/Class
18-8
Material
Stainless Steel
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Metric
Thread Type
Coarse
Material Quality Standards
DIN 933
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Head Type
Standard
Includes Washer
No
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Fit
6g
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.