Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/16-18, 4-1/2 in L Under Head, 5 Grade, Medium Carbon Steel, Plain
- Mfr # 846090
- Zoro # G921831025
product price:Â
$
0.64
/ea
Sold in multiples of 50 for
$32.00
Key Features
Finish
Plain
Material of Construction
ASTM B633
Material
Medium Carbon Steel
Rockwell Hardness
25 to 34 HRC
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846090
- Zoro #
- G921831025
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material of Construction
- ASTM B633
- Material
- Medium Carbon Steel
- Rockwell Hardness
- 25 to 34 HRC
- Thread Style
- Partially Threaded
- Thread Type
- UNC
- System of Measurement
- Imperial
- Tensile Strength
- 120,000 psi
Dimensions
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
Description
BBI cap screw partially threaded, measurement system: imperial, 5/16-18 thread, 4-1/2 in L under head, 5 grade, medium carbon steel, plain, UNC thread, 13/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 5/16 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.