Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/16-18, 3-1/2 in L Under Head, 5 Grade, Imperial
- Mfr # 847096
- Zoro # G716494312
product price:Â
$
0.41
/ea
Sold in multiples of 450 for
$184.50
Key Features
Finish
Zinc CR+3
System of Measurement
Imperial
Head Height
13/64 in H
Tensile Strength
120000 psi
Rockwell Hardness
25 to 34 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847096
- Zoro #
- G716494312
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc CR+3
- System of Measurement
- Imperial
- Tensile Strength
- 120000 psi
- Rockwell Hardness
- 25 to 34 HRC
- Material Grade/Class
- 5
- Material
- Medium Carbon Steel
- Thread Type
- UNC
Dimensions
- Head Height
- 13/64 in H
Description
BBI cap screw partially threaded, imperial, 5/16-18 thread, 3-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 13/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 5/16 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.