Partially Threaded Cap Screw, 5/8-11, 3-1/2 in L Under Head, 5 Grade, Medium Carbon, Imperial
- Mfr # 847444
- Zoro # G816494243
product price:Â
$
1.59
/ea
Sold in multiples of 25 for
$39.75
Key Features
Rockwell Hardness
25 to 34 HRC
Material Grade/Class
5
Material
Medium Carbon Steel
Head Height
25/64 in H
Tensile Strength
120000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847444
- Zoro #
- G816494243
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 25 to 34 HRC
- Material Grade/Class
- 5
- Material
- Medium Carbon Steel
- Tensile Strength
- 120000 psi
- Thread Type
- UNC
- Finish
- Zinc CR+3
- System of Measurement
- Imperial
Dimensions
- Head Height
- 25/64 in H
Description
BBI cap screw partially threaded, imperial, 5/8-11 thread, 3-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 25/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 5/8 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.