Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/8-11, 5 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455450
- Zoro # G421833918
product price:Â
$
2.19
/ea
Sold in multiples of 75 for
$164.25
Key Features
Rockwell Hardness
33 to 39 HRC
Thread Size
5/8"-11
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Type
UNC
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455450
- Zoro #
- G421833918
- UPC #
- 662403339493
- Country of Origin
- United States
- Rockwell Hardness
- 33 to 39 HRC
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Type
- UNC
- System of Measurement
- Imperial
- Finish
- Zinc Yellow Bake CR+6
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Material
- Alloy Steel
Dimensions
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
Description
BBI cap screw partially threaded, imperial, 5/8-11 thread, 5 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 25/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 5/8 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.