Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 3/8-16, 3-1/2 in L Under Head, 5 Grade, Medium Carbon, Imperial
- Mfr # 847158
- Zoro # G916494235
product price:Â
$
0.47
/ea
Sold in multiples of 300 for
$141.00
Key Features
Thread Type
UNC
System of Measurement
Imperial
Material
Medium Carbon Steel
Head Height
15/64 in H
Material Grade/Class
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847158
- Zoro #
- G916494235
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- UNC
- System of Measurement
- Imperial
- Material
- Medium Carbon Steel
- Material Grade/Class
- 5
- Finish
- Zinc CR+3
- Rockwell Hardness
- 25 to 34 HRC
- Tensile Strength
- 120000 psi
Dimensions
- Head Height
- 15/64 in H
Description
BBI cap screw partially threaded, imperial, 3/8-16 thread, 3-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 15/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 3/8 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.