Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/8-18, 4-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455484
- Zoro # G521836239
product price:Â
$
1.95
/ea
Sold in multiples of 80 for
$156.00
Key Features
Thread Style
Partially Threaded
Head Height
25/64 in
Rockwell Hardness
33 to 39 HRC
Material
Alloy Steel
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455484
- Zoro #
- G521836239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 25/64 in
- Thread Size
- 5/8"-18
Details
- Thread Style
- Partially Threaded
- Rockwell Hardness
- 33 to 39 HRC
- Material
- Alloy Steel
- Thread Type
- UNF
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Finish
- Zinc Yellow Bake CR+6
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
Description
BBI cap screw partially threaded, imperial, 5/8-18 thread, 4-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNF thread, 25/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 5/8 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.