Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 7/8-14, 7 in L Under Head, 8 Grade, Alloy Steel, Plain
- Mfr # 451171
- Zoro # G621833305
product price:Â
$
22.89
/ea
Key Features
Thread Type
UNF
Thread Size
7/8"-14
Head Height
35/64 in
Material
Alloy Steel
Material of Construction
SAE J429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451171
- Zoro #
- G621833305
- UPC #
- 662403654398
- Country of Origin
- United States
- Thread Type
- UNF
- Material
- Alloy Steel
- Material of Construction
- SAE J429
- Finish
- Plain
- Thread Style
- Partially Threaded
- Rockwell Hardness
- 33 to 39 HRC
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 7/8"-14
- Head Height
- 35/64 in
Description
BBI cap screw partially threaded, imperial, 7/8-14 thread, 7 in L under head, 8 grade, alloy steel, plain, UNF thread, 35/64 in H head, hex head, 150,000 psi tensile strength, material specification: SAE J429, 7/8 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.