Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 9/16-12, 5-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455393
- Zoro # G221837437
product price:Â
$
2.15
/ea
Sold in multiples of 25 for
$53.75
Key Features
Material
Alloy Steel
Head Height
23/64 in
Finish
Zinc Yellow Bake CR+6
Thread Size
9/16"-12
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455393
- Zoro #
- G221837437
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Zinc Yellow Bake CR+6
- Thread Type
- UNC
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- System of Measurement
- Imperial
- Rockwell Hardness
- 33 to 39 HRC
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
Dimensions
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Description
BBI cap screw partially threaded, imperial, 9/16-12 thread, 5-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 23/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 9/16 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.