Partially Threaded Cap Screw, 9/16-12, 6 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 454394
- Zoro # G721833588
product price:Â
$
4.25
/ea
Sold in multiples of 25 for
$106.25
Key Features
Thread Size
9/16"-12
Thread Type
UNC
System of Measurement
Imperial
Finish
Zinc Yellow Brake CR+3
Head Height
23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454394
- Zoro #
- G721833588
- UPC #
- 662403337215
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-12
- Head Height
- 23/64 in
Details
- Thread Type
- UNC
- System of Measurement
- Imperial
- Finish
- Zinc Yellow Brake CR+3
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
Description
BBI cap screw partially threaded, measurement system: imperial, 9/16-12 thread, 6 in L under head, 8 grade, alloy steel, zinc yellow brake CR+3, UNC thread, 23/64 in H head, hex head, 9/16 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.