Partially Threaded Hex Bolt, 1/2-13, 6 in L Under Head, A Grade, Steel, Zinc CR+3
- Mfr # 494099
- Zoro # G321832646
product price:Â
$
2.35
/ea
Sold in multiples of 25 for
$58.75
Key Features
Material
Steel
System of Measurement
Imperial
Finish
Zinc CR+3
Material of Construction
ASTM A307
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494099
- Zoro #
- G321832646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 11/32 in
Details
- Material
- Steel
- System of Measurement
- Imperial
- Finish
- Zinc CR+3
- Material of Construction
- ASTM A307
- Thread Type
- UNC
- Thread Style
- Partially Threaded
Description
BBI hex bolt partially threaded, measurement system: imperial, 1/2-13 thread, 6 in L under head, A grade, steel, zinc CR+3, UNC thread, 11/32 in H head, hex head, material specification: ASTM A307, 1/2 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.