Partially Threaded Hex Bolt, 3/8-16, 1-1/2 in L Under Head, A Grade, Steel, Zinc CR+3
- Mfr # 494049
- Zoro # G416494285
product price:Â
$
0.22
/ea
Sold in multiples of 850 for
$187.00
Key Features
System of Measurement
Imperial
Thread Type
UNC
Finish
Zinc CR+3
Head Height
1/4 in H
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494049
- Zoro #
- G416494285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 1/4 in H
Details
- System of Measurement
- Imperial
- Thread Type
- UNC
- Finish
- Zinc CR+3
- Material
- Steel
Description
BBI hex bolt partially threaded, imperial, 3/8-16 thread, 1-1/2 in L under head, A grade, steel, zinc CR+3, UNC thread, 1/4 in H head, hex head, material specification: ASTM A307, 3/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.