Self-Drilling Drywall Screw, #6-20, 1-5/8 in OAL, Bugle Head, Phosphate Coated, Phillips Drive
Mfr # 689145
Zoro # G021831260
product price: $0.05
/eaSold in multiples of 6000 for $300.00
Key Features
Bugle Head
Phillips Drive
Material
low carbon steel
Screw Size
#6
Finish
Phosphated
Fastener Length
1-5/8 in
Application
drywall installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
689145
Zoro #
G021831260
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Head Type
Bugle
Drive
Phillips
Material
low carbon steel
Finish
Phosphated
Application
drywall installation
System of Measurement
Inch
Description
BBI drywall screw self-drilling, imperial, #6-20 thread, 1-5/8 in OAL, bugle head, phosphate coated, Phillips drive, BSD thread, low carbon steel, #2 point, 270 to 450 HV hardness.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.