Self-Drilling Drywall Screw, #6-20, 1-5/8 in OAL, Bugle Head, Zinc CR+3, Phillips Drive

  • Mfr # 668145

  • Zoro # G621831585


product price: $0.05
/ea
Sold in multiples of 4500 for $225.00

Key Features

Bugle Head
Phillips Drive
Screw Size
#6
Finish
Zinc Plated CR+3
Material
low carbon steel
Fastener Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668145
Zoro #
G621831585
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

Head Type
Bugle
Finish
Zinc Plated CR+3
Material
low carbon steel
Drive
Phillips

Description

BBI drywall screw self-drilling, imperial, #6-20 thread, 1-5/8 in OAL, bugle head, zinc CR+3, Phillips drive, BSD thread, low carbon steel, #2 point, 270 to 450 HV hardness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.