SHOULDER SCREW, ROUND SOCKET HEAD, ASTM A574 ALLOY STEEL, 5/16 IN DIA X 1 3/4 IN L
- Mfr # 221043
- Zoro # G022801910
product price:Â
$
0.96
/ea
Sold in multiples of 11 for
$10.56
Key Features
Shoulder Diameter
1/4 in
Shoulder Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221043
- Zoro #
- G022801910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Diameter
- 1/4 in
- Shoulder Length
- 2 in
Details
- Item
- Shoulder Screws
Description
BBI 221043 SHOULDER SCREW, ROUND SOCKET HEAD, ASTM A574 ALLOY STEEL, 5/16 IN DIA X 1 3/4 IN L SHOULDER, 1/4-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.