Standard Duty Lock Washer, 1 in Nominal, Alloy Steel, Zinc Yellow Plated
Mfr # 340500
Zoro # G621834296
product price:Â $1.15
/ea
Sold in multiples of 500 for $575.00
Key Features
Material
Alloy Steel
Inside Diameter
1.015 in
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340500
Zoro #
G621834296
UPC #
082893603476
Country of Origin
Unknown
Dimensions
Outside Diameter
1.647 in
Inside Diameter
1.015 in
Details
Material
Alloy Steel
Finish
Zinc Yellow
Description
BBI lock washer standard duty, imperial, 1 in nominal, alloy steel, zinc yellow plated, 1.015 in ID, 1.647 in OD, 1/4 in thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.