Shop BBI
See all product information
Create Account
Type A Self-Tapping Screw, #10-12, 7/8 in OAL, Pan Head, Slotted Drive, Low Carbon Steel, Zinc CR+3
- Mfr # 696384
- Zoro # G221836300
product price:Â
$
0.04
/ea
Sold in multiples of 4000 for
$160.00
Key Features
Pan Head
Slotted Drive
Screw Size
#10
Fastener Length
7/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Tapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696384
- Zoro #
- G221836300
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Tapping
- System of Measurement
- Imperial
Dimensions
- Screw Size
- #10
- Fastener Length
- 7/8 in
Description
BBI Self-Tapping screw type A, imperial, #10-12 thread, 7/8 in OAL, pan head, slotted drive, low carbon steel, zinc CR+3, UNC thread, HRC 28 to 38 hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.