Shop BBI
See all product information
Create Account
Type A Self-Tapping Screw, #8-15, 1-1/4 in OAL, Pan Head, Drive, Low Carbon Steel, Zinc CR+3
- Mfr # 696145
- Zoro # G721831638
product price:Â
$
0.04
/ea
Sold in multiples of 3700 for
$148.00
Key Features
Pan Head
Screw Size
#8
Fastener Length
1-1/4 in
Drive
Phillips®
Material
Low Carbon Steel
Thread Style
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696145
- Zoro #
- G721831638
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Pan
- Drive
- Phillips®
- Material
- Low Carbon Steel
- Thread Style
- UNC
- Finish
- Zinc CR+3
- System of Measurement
- Imperial
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Description
BBI Self-Tapping screw type A, imperial, #8-15 thread, 1-1/4 in OAL, pan head, Phillips drive, low carbon steel, zinc CR+3, UNC thread, HRC 28 to 38 hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.