USS Flat Washer, 3/8 in, 0.416 to 0.399 in ID x 7/8 in OD, 0.062 in Thick, Stainless Steel

  • Mfr # 390120

  • Zoro # G821833617


product price:  $0.07
/ea
Sold in multiples of 2500 for $175.00

Key Features

Material
Stainless Steel
Outside Diameter
7/8 in
Standards
BBI Standard
System of Measurement
Inch
Inside Diameter
0.416 to 0.399 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390120
Zoro #
G821833617
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7/8 in
Inside Diameter
0.416 to 0.399 in

Details

Material
Stainless Steel
Standards
BBI Standard
System of Measurement
Inch
Material Grade/Class
A2

Description

BBI USS flat washer 3/8 in nominal, 0.416 to 0.399 in inside dia, 7/8 in outside dia, 0.062 in thickness, stainless steel, material grade: A2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.