Zoro Homepage

Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK

  • Mfr # A3X131RSS/28

  • Zoro # G306134062


product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X131RSS/28
Zoro #
G306134062
UPC #
649853991549
Country of Origin
Canada

Dimensions

Overall Length
8.5 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Material
18-8 Stainless Steel
Collation Configuration
Weld
Weight
6.2

Description

Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2890, Bostitch: F28WW, GF28WW, N100S, N70S, N80S, N80SB, N88WWB, Campbell Hausfeld: NS2890, Duo-Fast: NSPM325F , Fasco: F5C HHN 28-90, F6 HHN 28-90, Hitachi: NR90AF, Max: SN883CH28, SN890CH/28, Porter Cable: FM350A. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer Smaller pack size is more convenient for do-it-yourself projects. It's easier to store and lighter to carry around. Enough Nails to finish most small or one time projects. Engineered to fit the following tools: BESCO CHF9028, BOSTITCH F28WW, BOSTITCH N80SB, BOSTITCH N100S, CRAFTSMAN 18179, CRAFTSMAN 18189, GREX SF9028H, GRIZZLY H6145, MAX SN890CH/28, MAX SN883CH/28, PORTER CABLE FM350A, AND MOST OTHER 28 Degree WIRE WELD COLLATION Framing Nailers. Consult your owner's manual for size ranges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.