Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

B&C Eagle Common Nail, 1-3/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK B18-134

Common Nail, 1-3/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (Discontinued)

  • Mfr # B18-134
  • Zoro # G910368938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18-134
Zoro #
G910368938
UPC #
649853150083
Country of Origin
China

Dimensions

Length
1-3/4 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
18 ga

Description

B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A200BN, B&C Eagle: BN1855, BLACK DECKER: BDBN1202, Bosch: BNS200-18, Bostitch: BT1855K, BT200K-2, BT35B, BT50B, GBT1850K, SB-1850BN, Campbell Hausfeld: CHN10299, CHN10499AV, CHN70299AV, NB004099, NB0040MVRB, DeWALT: D51236K, D51238K, DC608B, DC608K, Hitachi: NT50AD, NT50AE, NT50AE2, NT50GS, Makita: AF502, AF503, AF505, Max: NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, Paslode: IM200-F18, T200-F18, Porta-Nails: 620, Porter Cable: BN138, BN200A, BN200B, BN200V12, Ridgid: R213BNA, Senco: AIRFREE 25, FINISHPRO 18, FINISHPRO 18MG, FINISHPRO 25XP, FN55AX, Spotnail: CB1820, CB1850, WB1850, WEN: 61720. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.


  • •For use in 18 gauge straight finish and brad nailers
  • •Great for finish work, decorative trim, molding, cabinets, furniture trim, upholstery trim panels, picture frames, drawers, chair rail, window beading
  • •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
  • •Reclosable box helps protect product during storage
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.