Zoro Homepage

Drywall Screw, #6 x 1-5/8 in, Phillips Drive, 1000 PK

  • Mfr # CS6X158DW

  • Zoro # G310368965


product price: $32.89
/pk 1000, $0.03/ea

Key Features

Phillips Drive
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6X158DW
Zoro #
G310368965
UPC #
649853880027
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2

Details

Drive
Phillips
Item
Drywall Screw

Description

B&C Eagle collated drywall screws are phosphate coated with a coarse thread to prevent pop-out. They have a sharp Type-A point for quick starting and effortless drilling. These screws are for interior use only and should not be used in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owners manual for length and bit requirements.


  • •#6 x 1-5/8", 50 Screws per strip
  • •#2 Phillips
  • •Sharp Type-A Point
  • •Phosphate Coated
  • •Coarse Thread, Wood to Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.