Flooring Staples, 15 ga, Standard Crown, 2 in Leg L, Steel, 1080 PK

  • Mfr # ABCS-1516

  • Zoro # G906133939


product price:  $20.99
/pk 1080, $0.02/ea

Key Features

For Use With
Bostitch MIIIFS, Eagle FS-50, Porta-Nails 472; Spotnail FS7550, MS7564
Gauge
15
Leg Length
2 in
Crown Style
Standard
Crown Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABCS-1516
Zoro #
G906133939
UPC #
649853990450
Country of Origin
China

Dimensions

Leg Length
2 in
Crown Width
1/2 in

Details

Item
Flooring Staples
For Use With
Bostitch MIIIFS, Eagle FS-50, Porta-Nails 472; Spotnail FS7550, MS7564
Gauge
15
Crown Style
Standard
Material
Steel
Finish
Galvanized
Point Type
Chisel

Description

Product details about the B&C EAGLE - ABCS-1516 Flooring Staples.
Flooring staples are heavy-duty fasteners specifically used for the installation of hardwood and laminate flooring. They typically have a longer, thicker leg and a shorter crown, allowing them to penetrate deeply without damaging the flooring material. These staples offer a secure and tight bond that minimizes floor movement, helping to produce a squeak-free floor. They are primarily applied using a floor staple gun or pneumatic stapler designed for flooring installations.
The B&C EAGLE - ABCS-1516 Flooring Staples are designed with a standard crown style and have a width of 1/2 inch. These staples feature a leg length of 2 inches, providing adequate depth for various flooring applications. With a gauge size of 15, these staples offer the right balance between strength and flexibility.
These flooring staples are made from steel, ensuring durability and longevity in your construction projects. The galvanized finish on these staples provides additional protection against rusting or corrosion over time, maintaining their integrity even under challenging conditions. Each staple is equipped with a chisel point type that allows for precise penetration into materials without causing unnecessary damage.
Designed to be compatible with several tools including Bostitch MIIIFS, Eagle FS-50, Porta-Nails 472; Spotnail FS7550, MS7564; the B&C EAGLE - ABCS-1516 Flooring Staples provide versatility across multiple devices enhancing its usability in different scenarios. Please ensure to verify compatibility before use to maintain optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.