Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 x 3in. Grey Collated Exterior Wood Screws, No. 2 Square Drive, 1000PK

  • Mfr # CS8X3EXT

  • Zoro # G610369013


product price: $77.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS8X3EXT
Zoro #
G610369013
UPC #
649853880072
Country of Origin
Taiwan, Province of China

Details

Item
Wood Screw

Description

B&C Eagle collated exterior wood screws are used for a wide variety of interior and exterior applications from decking to flooring. They use a #2 square bit to reduce bit stripping and a sharp Type-17 point for easy starting and effortless drilling. These screws are coated by PPG Industries with a Grey Electro-Polyseal coating. PPG Industries Electro-Polyseal coating is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The thinner coating provided by PPG also eliminates recess and thread fill so you know your bit will always fit securely. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owners manual for length and bit requirements.


  • •#8 x 3", 50 Screws per strip
  • •#2 Square Drive
  • •Sharp Type-17 Point
  • •PPG Industries 1,000 Hour E-Coat
  • •Coarse Thread, Wood to Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products