Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK

  • Mfr # STCR5019-14

  • Zoro # G410369084


product price: $9.85

Key Features

Gauge
18
Crown Style
Power
Crown Width
7/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STCR5019-14
Zoro #
G410369084
UPC #
649853200016
Country of Origin
China

Dimensions

Leg Length
1/4 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
18
Crown Style
Power
Material
Steel
Finish
Galvanized
Type
Fine Wire

Description

B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: EHS300, EHS50, H30-8, P6C-8, PC1000, PC2K, PC4000, PC5000, T5-8, T6-8, T6-80C2, USO56-1. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com


  • •For use in STCR5019 series power crown hammer tackers and pneumatic staplers
  • •Great for roofing felt, house wrap, upholstery, furniture trim, automotive vinyl and trim, picture frames, bedding, furniture frames, molding
  • •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
  • •Chisel Point
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.