This item is Discontinued.

B&C Eagle Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Square Drive, 1000 PK CS8X134YZ

Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Square Drive, 1000 PK (Discontinued)

  • Mfr # CS8X134YZ
  • Zoro # G406133958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS8X134YZ
Zoro #
G406133958
UPC #
649853880034
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-3/4 in
Drive Size
#2
Head Dia.
#8

Details

System of Measurement
Inch
Drive
Square
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw

Description

B&C Eagle yellow zinc subfloor screws are mainly used for flooring and general construction purposes. The Yellow Zinc coating provides a small amount of corrosion protection but is recommended for interior use only where little moisture will be present. These screws use a No.2 square bit to reduce bit stripping and a Type-17 point for easy starting and quick effortless drilling. For use in wood to wood applications only, not for use in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owner’s manual for length and bit requirements. From the Manufacturer B&C Eagle yellow zinc subfloor screws are mainly used for flooring and general construction purposes. The Yellow Zinc coating provides a small amount of corrosion protection but is recommended for interior use only where little moisture will be present. These screws use a No.2 square bit to reduce bit stripping and a Type-17 point for easy starting and quick effortless drilling. For use in wood to wood applications only, not for use in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owner’s manual for length and bit requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.