Shop BCP
See all product information
Create Account
14 in x 10 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 14106
Zoro # G723392335
product price:Â $1.49
/ea
Sold in multiples of 25 for $37.25
Key Features
Inside Height
6 in
Maximum Load Capacity
65 lbs
Material
Corrugated
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14106
- Zoro #
- G723392335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Height
- 6 in
- Inside Width
- 14 in
- Inside Length
- 10 in
Details
- Maximum Load Capacity
- 65 lbs
- Item
- Shipping Box
- Material
- Corrugated
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.