Wood Crate 33.75 x 33.75 x 36 No Foam
- Mfr # BCP-363642-NF
- Zoro # G823392327
product price:Â
$
357.99
/ea
Key Features
Material
Plywood
Inside Length
36 in
Maximum Load Capacity
800 lbs
Inside Height
42 in
Wall Thickness
3/8" CDX Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCP-363642-NF
- Zoro #
- G823392327
- UPC #
- -
- Country of Origin
- United States
- Material
- Plywood
- Item
- Wood Crate
- Maximum Load Capacity
- 800 lbs
- Color
- Brown
Dimensions
- Inside Length
- 36 in
- Inside Width
- 36 in
- Inside Height
- 42 in
- Wall Thickness
- 3/8" CDX Plywood
Description
BCP Two Way Entry Cleated Wood Crate w/Lid, Inside Dims: 33.75" x 33.75" x 36", Outside Dims: 36"L x 36"W x 42"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.