Shop BCP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wood Crate 93.75 x 45.75 x 48 No Foam
- Mfr # BCP-964855-NF
- Zoro # G823392341
product price:Â
$
916.99
/ea
Key Features
Inside Length
48 in
Inside Height
55.5 in
Material
Plywood
Wall Thickness
3/8" CDX Plywood
Inside Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCP-964855-NF
- Zoro #
- G823392341
- UPC #
- -
- Country of Origin
- United States
- Material
- Plywood
- Item
- Wood Crate
- Color
- Brown
- Maximum Load Capacity
- 800 lbs
Dimensions
- Inside Length
- 48 in
- Inside Height
- 55.5 in
- Wall Thickness
- 3/8" CDX Plywood
- Inside Width
- 96 in
Description
BCP Two Way Entry Cleated Wood Crate w/Lid, Inside Dims: 93.75" x 45.75" x 48", Outside Dims: 96"L x 48"W x 55-1/2"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.