Shop All Cut-Resistant Gloves
Bdg
13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size XL (10)
Mfr # 99-1-9632-10
Zoro # G600829817
product price: $13.95
/pr
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- Color Red
Product Information
- Brand Bdg
- MFR # 99-1-9632-10
- Zoro # G600829817
- UPC # 63344437468
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Coated Cut Resistance Gloves,Size 10,PR, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, EN 407 Contact Heat Level 1 sec, Standards ANSI/ISEA 105, EN 407, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Readers Safety Glasses, Rx +2.5, Black Frame, Clear Hardcoated Lens (28627)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size L (9) (99-1-9675-9)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Medium (Size 8), 1 Pair (11-751 VEND)
- Bdg Cut-Resistant Gloves