Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, XL, 100 PK, Purple

  • Mfr # 99-1-6300-XL

  • Zoro # G503161458


product price: $27.15
/pk 100, $0.27/ea

Key Features

Color
Purple
Material
Tri-Polymer
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Features
Double Chlorinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6300-XL
Zoro #
G503161458
UPC #
63344431817
Country of Origin
Sri Lanka

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Purple
Material
Tri-Polymer
Powdered/Powder-Free
Powder-Free
Features
Double Chlorinated

Description

6 mil tri-polymer; Smooth texture; Powder free; Resistant to micro-organisms*; Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.