60-1-1940 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 60-1-1940-M

  • Zoro # G1935091


product price: $28.99
/pr

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1940-M
Zoro #
G1935091
UPC #
063344372240
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1940
Glove Liner Material
Cotton
Welding Glove Application
TIG
Color
Brown / Gray
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Oil Resistant
No
Touchscreen Compatible
No
Palm Style
Padded
Glove Construction
Cut and Sewn
Leather Color
Brown / Gray
Waterproof
No
Includes Double Palm
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
High-Visibility
No
Leather Grade
Premium
Cuff Color
Gray
Glove Back Color
Gray
Reinforcement Coverage
Reinforced Thumb Crotch
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Brand and Series
BDG(R) Gander Brand(R) 60-1-1940
Includes ID Panel
No
Includes Glide Patch
No
Insulated
No
Glove Materials
Goatskin
Water Resistant
No
Includes Padded Palm
Yes
Includes Pull Strap
No
Reflective Backing
No
Leather Glove Liner Type
Cotton Lining
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested
Glove Features
Padded Palm, Reinforced Backhand and Thumb Crotch
ANSI/ISEA Cut Level
Not Tested
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Size M, Color Brown / Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.