
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 10.5W
Mfr # AW6203-10.5W
Zoro # G322925644
product price:Â $133.99
/pr
Free Shipping & Returns
Key Features
Color
Brown/Tan
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Style Number
AW6203
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-10.5W
Zoro #
G322925644
UPC #
617420315333
Country of Origin
Viet Nam
Dimensions
Size
10.5
Footwear Width
W
Details
Color
Brown/Tan
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Style Number
AW6203
Gender
Men
Standards
SR, SD10, IC
Series
Deuce
Midsole Material
EVA
Liner Material
Textile
Toe Type
Composite
Metatarsal Guard
No
Waterproof
No
Upper Material
Leather
Removable Insole
Yes
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.