60-9-7800 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, Universal, 1 PR

  • Mfr # 60-9-7800-K

  • Zoro # G001873495


product price: $8.99
/pr
Sold in multiples of 12 for $107.88

Key Features

Glove Size
Universal
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-9-7800-K
Zoro #
G001873495
UPC #
063344429975
Country of Origin
China

Dimensions

Glove Size
Universal
Cuff Length
5.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
60-9-7800
Glove Liner Material
Cotton / Foam
Leather Palm Process
Split
Welding Glove Application
Stick
Color
Gray / Yellow
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Leather Grade
Premium
Glove Construction
Cut and Sewn
Glove Insulation Material
Cotton / Foam
Brand and Series
BDG(R) Gander Brand(R) 60-9-7800
Glove Materials
Cowhide
Rope Channel Reinforcement
No
Glove Back Color
Yellow
Cuff Color
Gray / Yellow
High-Visibility
No
Water Resistant
No
Palm Style
Single Layer
Includes Pull Strap
No
Includes Padded Palm
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Leather Glove Liner Type
Cotton / Foam Insulation
Glove Features
Reinforced Thumb Crotch
Leather Color
Gray / Yellow
Waterproof
No
Includes ID Panel
No
Includes Glide Patch
No
Includes Red Palm
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
Reinforcement Coverage
Reinforced Thumb Crotch
Reflective Backing
No
Includes Pinch Point Protection
No
Oil Resistant
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Tested
Thumb Sweat Wipe
No
Insulated
Yes

Description

Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.