64-1-1141 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, XL, 1 PR
Mfr # 64-1-1141-12-K
Zoro # G601883511
product price:Â $29.89
/pr
Sold in multiples of 12 for $358.68
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1141-12-K
Zoro #
G601883511
UPC #
063344372097
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Cuff Length
5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Series
64-1-1141
Leather Palm Process
Split
Welding Glove Application
TIG
Glove Cut
Clute
Glove Materials
Deerskin
Glove Construction
Cut and Sewn
Brand and Series
BDG Gander Brand 64-1-1141
Leather Grade
Premium
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.