99-1-6200B, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL (11), 50 PK, Blue

  • Mfr # 99-1-6200B-X2L

  • Zoro # G8519823


product price:  $30.95
/pk 50, $0.62/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6200B-X2L
Zoro #
G8519823
UPC #
063344362753
Country of Origin
Thailand

Dimensions

Size
2XL
Palm Thickness
8 mil
Finger Thickness
8 mil
Glove Length
11 3/4 in
Nominal Palm Thickness
8 mil
Length
11 3/4 in
Glove Size and Cuff Length Style
2XL/Standard
Cuff Thickness
8 mil
Size - Numeric
11
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, General Purpose
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Series
99-1-6200B
Sterile/Non-Sterile
Non-Sterile
Texture
Fish Scale
Acceptable Quality Level (AQL)
1.5
ISO Class
Not Rated
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Brand and Series
BDG Grippaz
Features
Extended Cuff
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 11 3/4 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.