99-1-6200B, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue

  • Mfr # 99-1-6200B-S

  • Zoro # G8516838


product price:  $30.95
/pk 50, $0.62/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6200B-S
Zoro #
G8516838
UPC #
063344362715
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
8 mil
Glove Length
11 3/4 in
Length
11 3/4 in
Glove Size and Cuff Length Style
S/Standard
Cuff Thickness
8 mil
Finger Thickness
8 mil
Nominal Palm Thickness
8 mil
Size- Alpha
S
Size - Numeric
7
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Chemical Resistant
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Series
99-1-6200B
Sterile/Non-Sterile
Non-Sterile
Texture
Fish Scale
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Not Included
Brand and Series
BDG Grippaz
ISO Class
Not Rated
Silicone-Free
Silicone-Free
Glove Hand Style
Ambidextrous
Features
Extended Cuff
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Texture Location
Full
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 11 3/4 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.