Shop BDG
See all product information
Create Account
Chemical-Resistant Gloves, PVC, 14 3/4 in L, Black, Orange, 2XL, 1 PR
- Mfr # 99-1-504-11-K
- Zoro # G301844010
product price:Â
$
31.79
/pr
Sold in multiples of 12Â prs for
$381.48
Key Features
Size
2XL
Color
Black, Orange
Glove Materials
PVC
Glove Length
14 3/4 in
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-504-11-K
- Zoro #
- G301844010
- UPC #
- 063344438205
- Country of Origin
- China
- Item
- Chemical-Resistant Gloves
- Color
- Black, Orange
- Glove Materials
- PVC
- Latex-Free
- Latex-Free
- Cuff Style
- Gauntlet
- Glove Texture
- Rough
- Glove Coating Coverage
- Uncoated
- Glove Texture Location
- Fully
- Brand and Series
- BDG Deny 99-1-504
- Silicone-Free
- Contains Silicone
- Wire Color
- Black, Orange
Dimensions
- Size
- 2XL
- Glove Size
- 2XL
- Glove Length
- 14 3/4 in
- Size - Numeric
- 11
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical-Resistant Gloves, Fully, 14 3/4 in, Glove Size 2XL, Color Black, Orange, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.