Chemical-Resistant Gloves, PVC, 14 3/4 in L, Black, Orange, L, 1 PR
Mfr # 99-1-504-9-K
Zoro # G901843994
product price:Â $31.79
/pr
Sold in multiples of 12 for $381.48
Key Features
Size
L
Color
Black, Orange
Glove Materials
PVC
Glove Length
14 3/4 in
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-504-9-K
Zoro #
G901843994
UPC #
063344438212
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Glove Length
14 3/4 in
Details
Item
Chemical-Resistant Gloves
Color
Black, Orange
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Rough
Glove Coating Coverage
Uncoated
Glove Texture Location
Fully
Brand and Series
BDG Deny 99-1-504
Silicone-Free
Contains Silicone
Description
Chemical-Resistant Gloves, Fully, 14 3/4 in, Glove Size L, Color Black, Orange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.