Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cut-Resistant Gloves, Cut Level A3 , Foam Nitrile , Rough , M 1 PR

  • Mfr # 99-1-9720-8-K

  • Zoro # G301843754


product price: $6.69
/pr
Sold in multiples of 12 for $80.28

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9720-8-K
Zoro #
G301843754
UPC #
063344389668
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
15 gaugeuge

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Cut-X 9720-K
Cuff Style
Knit
Glove Materials
Kevlar(R),Lycra(R), Foam Nitrile
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Palm Material
Foam Nitrile
Standards
CFIA Rated
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Force
20 N
Glove Lining Material
Unlined
Hand Protection Style
Glove
Silicone-Free
No
Latex-Free
No
Brand and Series
BDG Cut-X 99-1-9720

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards CFIA Rated, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.