Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, 2XL (11) 1 PR

  • Mfr # 99-1-9799-11-K

  • Zoro # G201808655


product price: $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9799-11-K
Zoro #
G201808655
UPC #
063344390626
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Glove Length
9.25 in
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sponge
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Impact Glove Type
CE Rated
EN 388 Rating
4132X
Glove Materials
Nylon
Series
Deny 99-1-9799
Hand Protection Style
Glove
Knit Material Color
Black
Latex-Free
No
Minimum Temperature
Not Rated
Double-Dipped
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Coating Color
Black
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Lint-Free
No
Palm Style
Single Layer
Reversible
No
Reflective Backing
No
ANSI/ISEA Cut Load
200 g
Glove Lining Material
Unlined

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.