Shop BDG
See all product information
Create Account
Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, XS (6) 1 PR
- Mfr # 99-1-9799-6-K
- Zoro # G501802704
product price:Â
$
4.19
/pr
Sold in multiples of 12Â prs for $50.28
Key Features
Glove Size
XS (6)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9799-6-K
- Zoro #
- G501802704
- UPC #
- 063344430193
- Country of Origin
- China
Dimensions
- Glove Size
- XS (6)
- Glove Length
- 9.25 in
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair