Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Nitrile , Smooth , M (8) 1 PR

  • Mfr # 99-1-9630-8

  • Zoro # G802716380


product price:  $40.45
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9630-8
Zoro #
G802716380
UPC #
063344437208
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9630
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Sold As
Pair
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
5
Palm Style
Single Layer
Pairs per Package
12
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level - Palm
5
Glove Features
Touchscreen Compatible
EN 388 Impact Rated
No
Glove Lining Material
Steel Wire,Cotton
Hem Style
Finished
Hand Protection Style
Glove
ANSI/ISEA Needlestick Force - Palm
10 N
Lint-Free
No
Knit Material Color
Blue
Glove Hand Style
Left and Right
Palm Type
Coated
Silicone-Free
Yes
ANSI/ISEA Cut Load
6,000 g
ANSI/ISEA Puncture Force
150 N
Includes Finger Fourchettes
No
Glove Coating Color
Black
Reversible
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
ANSI/ISEA Impact Force
10 N
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, ANSI/ISEA Impact Force 10 N, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.