Shop BDG
See all product information
Create Account
Coated Gloves, Foam Nitrile Palm Coating, Textured, 15 ga, Nylon/Spandex, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-4015-12-K
Zoro # G815913974
product price:Â
$
6.19
/pr
Sold in multiples of 2 for $12.38
Key Features
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-4015-12-K
- Zoro #
- G815913974
- UPC #
- 63344448921
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Blue/Gray
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Silicone-Free
- Yes
- Glove Coating Finish
- Textured
- Standards
- EN 388, EN 407, EN 1186
- Latex-Free
- Yes
- Glove Materials
- Nylon/Spandex
- Series
- DENY 4015-K
- Cuff Style
- Knit Wrist
Description
15 ga. nylon/spandex shell; Foam nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.
- 15 ga. nylon/spandex shell
- Foam nitrile palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Washable