Shop BDG
See all product information
Create Account
Coated Gloves, Foam Nitrile Palm Coating, Textured, 15 ga, Nylon/Spandex, XL, 1 PR, Vendor Pack
Mfr # 99-1-4015-10-K
Zoro # G915913881
product price:Â
$
6.19
/pr
Sold in multiples of 2Â prs for $12.38
Key Features
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-4015-10-K
- Zoro #
- G915913881
- UPC #
- 63344448907
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Blue/Gray
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Silicone-Free
- Yes
- Glove Coating Finish
- Textured
- Standards
- EN 388, EN 407, EN 1186
- Latex-Free
- Yes
- Cuff Style
- Knit Wrist
- Series
- DENY 4015-K
- Glove Materials
- Nylon/Spandex
Description
15 ga. nylon/spandex shell; Foam nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.
- 15 ga. nylon/spandex shell
- Foam nitrile palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Washable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.