Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, White, M (8) 1 PR

  • Mfr # 99-1-9800-8-K

  • Zoro # G701802757


product price:  $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9800-8-K
Zoro #
G701802757
UPC #
063344390701
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
9.75 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
EN 388 Rating
4121
Glove Materials
Nylon
Impact Glove Type
CE Rated
Series
X-Site 99-1-9800
Palm Style
Single Layer
Lint-Free
No
Finger Coverage
Full Finger
Double-Dipped
No
Latex-Free
No
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Reflective Backing
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Knit Material
Nylon
Hand Protection Style
Glove
Knit Material Color
White
Minimum Temperature
Not Rated
ANSI/ISEA Cut Load
200 g
Glove Lining Material
Unlined

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.