Shop BDG

Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, White, XL (10) 1 PR

  • Mfr # 99-1-9800-10-K
  • Zoro # G001802723

product price: 
$
2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9800-10-K
Zoro #
G001802723
UPC #
063344390664
Country of Origin
China
Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Insulated
No
Glove Materials
Nylon
Series
X-Site 99-1-9800
Impact Glove Type
CE Rated
EN 388 Rating
4121
Knit Material Color
White
Includes Finger Fourchettes
No
Double-Dipped
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Reflective Backing
No
Hand Protection Style
Glove
Glove Coating Color
Gray
Palm Style
Single Layer
Glove Hand Style
Left and Right
Latex-Free
No
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Lint-Free
No
Reversible
No
Glove Lining Material
Unlined
ANSI/ISEA Cut Load
200 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & reviews