Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, XS (6) 1 PR

  • Mfr # 99-1-9799-6

  • Zoro # G8664669


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Glove Size
XS (6)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9799-6
Zoro #
G8664669
UPC #
063344364580
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga.
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sponge
Standards
EN 388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Base Coating Material
Foam Nitrile
Base Coating Coverage
Palm
Series
Deny 99-1-9799
Glove Materials
Nylon
Insulated
No
Glove Safety Features
Safety Message
Coating Coverage
Palm
Coating Material
Foam Nitrile
Reinforcement Coverage
Reinforced Forearm
Glove Hand Style
Left and Right
Cuff Style
Knit
Latex-Free
No
ANSI/ISEA Cut Level - 2011
1
Brand and Series
BDG Deny 99-1-9799
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Knit Material
Nylon
Knit Material Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Finger Coverage
Full Finger
Lint-Free
No
Palm Style
Single Layer
ANSI/ISEA Cut Load
200 g
Glove Lining Material
Unlined
EN 388 Impact Rated
No
Reflective Backing
No
EN 388 Rating
4132X
Reversible
No
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.